Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welding Pkg, 425 A, Blk/Red
Mfr # K5335-1
Zoro # G009440118
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$12,556.99
Free 30-Day Returns
Key Features
- Series Flextec 350XP
- Phase Three-Phase
- Input Voltage 380V AC, 460V AC, 575V AC
- Standards IP23 Rated
- Features Adaptive Arc, Arc Control, Auto Settings, Gun Trigger Memory Recall, Memory Presets, PIN Lockout, Pulse Mig Modes, Synergic Control, Weld Mode Lock-Out, Weld Parameter Limits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K5335-1
- Zoro # G009440118
- UPC # 015082991351
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Depth | 27 in |
Overall Width | 13 in |
Overall Height | 17 in |
Power Cord Length | 8 1/2 ft |
Minimum Wire Diameter | .023 in (Mild Steel), .030 in (Stainless Steel), .035 in (Aluminum), .035 in (Flux-Cored) |
Maximum Wire Diameter | 1/16 in (Aluminum), 1/16 in (Mild Steel, Stainless), 5/64 in (Flux-Cored) |
Description
Multiprocess Welding Package, Series Flextec 350XP, Input Voltage 380V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A, TIG Welding Maximum Output Current 425, MIG Welding Maximum Output Current 425 A, For Wire Type Aluminum, Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Station, 900 Watts, 120VAC (WTHA1N)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk25, Pk25 (42049002)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- Lincoln Electric Multiprocess Welders