Shop All Multiprocess Welders
This Product is Discontinued
Lincoln Electric
Multiprocess Welder, Power MIG, Phase 1 , 208/230/460/575/1/60 , MIG, Pulsed, Flux-Cored, Stick, TIG (Discontinued)
Mfr # K2403-2
Zoro # G9964324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Power MIG
- Phase 1
- Input Voltage 208/230/460/575/1/60
- Function MIG, Pulsed, Flux-Cored, Stick, TIG
- Rated Output 300A/32V60%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2403-2
- Zoro # G9964324
- UPC # 015082537450
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Depth (In.) | 38 4/5 in |
Overall Width (In.) | 18 9/10 in |
Overall Height (In.) | 31 4/5 in |
Details
Item | Multiprocess Welder |
Series | Power MIG |
Phase | 1 |
Input Voltage | 208/230/460/575/1/60 |
Function | MIG, Pulsed, Flux-Cored, Stick, TIG |
Rated Output | 300A/32V60% |
Amps AC | 5-350 |
Includes | .035/.045 in (0.9/1.2 mm) Drive Rolls and Guide for Steel, 115V AC Auxiliary Power Receptacle, 230V Input Cord and Plug, 300 Gun 15 ft (4.5 m), Gas Regulator and Hose, Lockable Storage Compartment with Tool Tray, Work Clamp and Cable |
Input (Amps) | 29 |
Hz | 60 |
Application | Autobody, Light Industrial, Maintenance and Repair, Metal Fabrication |
Features | Power Mig(R) When you need more than just a MIG machine, the POWER MIG(R) 350MP is a 3 in 1 welder that delivers more welding processes - Excellent stick welding, TIG, MIG and flux-cored with advanced processes such as Power Mode(R) and Pulse-on-Pulse(R) |
OCV | 67 V |
Description
Multiprocess Welder, Series Power MIG, Input Voltage 208/230/460/575/1/60, Phase 1, Includes .035/.045 in (0.9/1.2 mm) Drive Rolls and Guide for Steel, 115V AC Auxiliary Power Receptacle, 230V Input Cord and Plug, 300 Gun 15 ft (4.5 m), Gas Regulator and Hose, Lockable Storage Compartment with Tool Tray, Work Clamp and Cable, Application Autobody, Light Industrial, Maintenance and Repair, Metal Fabrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.