Shop All MIG Welders
This Product is Discontinued
Lincoln Electric
Multiprocess Welder, Power MIG 210MP, Single-Phase, 120V AC, 230V AC (Discontinued)
Mfr # K4195-1
Zoro # G702492575
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Power MIG 210MP
- Input Voltage 120V AC, 230V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Welder Kit Type MIG/Stick/Aluminum Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4195-1
- Zoro # G702492575
- UPC # 015082590448
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Width | 10.75 in |
Power Cord Length | 6 ft |
Overall Height | 14 in |
Max. Wire Diameter | 0.035 in (Aluminum), 0.045 in (Flux-Cored) |
Maximum Wire Diameter | 0.035 in (Aluminum), 0.035 in (Solid), 0.045 in (Flux-Cored) |
Overall Depth | 19 in |
Description
Multiprocess Welder, Series Power MIG 210MP, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 220 A, TIG Welding Maximum Output Current 220 A, MIG Welding Maximum Output Current 220 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.