Lincoln Electric

Multiprocess Welder, Power MIG 210MP, Single-Phase, 120V AC, 230V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all MIG Welders

Key Features

  • Series Power MIG 210MP
  • Input Voltage 120V AC, 230V AC
  • Phase Single-Phase
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
  • Kit Includes Contact Tips, Flow Gauge/Regulator & Gas Hose, Flux-Cored Wire, MIG Gun, Solid Wire, Stick Electrode Holder with Cable, Work Cable with Clamp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Power Cord Length 6 ft
Overall Height 14 in
Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
Overall Depth 19 in
Max. Wire Diameter 0.035 in (Solid)
Overall Width 10.75 in

Description

Multiprocess Welder, Series Power MIG 210MP, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 220 A, TIG Welding Maximum Output Current 220 A, MIG Welding Maximum Output Current 220 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products