Shop All MIG Welders
Lincoln Electric
Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC
Mfr # K4499-1
Zoro # G702492599
product price: $1,956.99
/ea
Free Shipping & Returns
$1,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Power MIG 140MP
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4499-1
- Zoro # G702492599
- UPC # 015082862309
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Overall Height | 14 in |
Overall Depth | 18.59 in |
Max. Wire Diameter | 0.035 in (Flux-Cored) |
Overall Width | 10.15 in |
Maximum Wire Diameter | 0.035 in (Flux-Cored), 0.035 in (Solid) |
Description
Multiprocess Welder, Series Power MIG 140MP, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 90 A, TIG Welding Maximum Output Current 120 A, MIG Welding Maximum Output Current 140 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Gas Brazing Rod, Low Fuming Bare Brass, 1/8 in x 18 in, 10 Rods (47300)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 12 (S240-12)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK (WTTH2125)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC Welder (K5387-4)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- LINCOLN ELECTRIC MIG Welder, 211 A, 60 Hz, CV, Single-Phase (K6080-1)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 % (K3068-1)
- METAL MAN FC130i Inverter Flux Core Welder (FC130i)
- Lincoln Electric MIG Welders