Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, Pipefab, Phase Three-Phase
Mfr # K3734-1
Zoro # G602485783
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$24,457.99
Free 30-Day Returns
Key Features
- Series Pipefab
- Phase Three-Phase
- Input Voltage 200/208V AC, 220/230V AC, 380V AC, 415V AC, 460V AC, 575V AC
- Plug Type Bare Leads
- Max. Amperage Range (TIG) Greater than 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K3734-1
- Zoro # G602485783
- UPC # 015082940861
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | 0.045 in (Solid), 1/16 in (Flux-Cored) |
Overall Height | 43.5 in |
Overall Depth | 48.5 in |
Overall Width | 30.91 in |
Max. Wire Diameter | 0.045 in (Solid) |
Description
Multiprocess Welder, Series Pipefab, Input Voltage 200/208V AC, 220/230V AC, 380V AC, 415V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 400 A, TIG Welding Maximum Output Current 400 A, MIG Welding Maximum Output Current 400 A, For Wire Type Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TRUE VIEW 6700 WELDING HOOD, MATTE BLACK (BDWH-TRUEVIEW-6700M)
- ALPHA METALS Braze Wire & Flx Silver (53500)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 1 (CTIP1-101-1)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED033871)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- Lincoln Electric Multiprocess Welders