Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, For Aluminum, Steel
Mfr # K5387-6
Zoro # G609768902
product price: $1,807.99
/ea
Free Shipping & Returns
$1,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WELD-PAK 180i
- Phase Single-Phase
- Input Voltage 120V, 230V
- Features Conveniently plugs into household 230 volt or120 volt power with included adaptor., Lightweight and portable at 34.5 lbs, Multi-Process unit capable of MIG, TIG, and Stick welding
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K5387-6
- Zoro # G609768902
- UPC # 015082696317
- Country of Origin China
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | .035 |
Minimum Wire Diameter | .025 in Mild Steel |
Overall Height | 13.6 in |
Overall Depth | 18.1 in |
Overall Width | 8.9 in |
Description
Multiprocess Welder, Series WELD-PAK 180i, Input Voltage 120V, 230V, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 161 A, TIG Welding Maximum Output Current 165 A, MIG Welding Maximum Output Current 180 A, Maximum Wire Diameter .035, Maximum Wire Feed Speed 500 in/min, Model K5387-6, Stick Welding Output @ Duty Cycle 161 A @ 26.4 V, 25 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gouging Carbons, Plain, 5/16x12", PK50 (ACGE-P-516)
- ARCAIR Gouging Elect., Copperclad, 5/32x12, PK50 (22983003)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- FLAME ENGINEERING TORCH KIT PROPANE STL (BP223C)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3607-1)
- BLUE DEMON BLUEARC 200MSTI MULTI-PROCESS 200A INVERTER WELDING MACHINE, LCD SCREEN (BLUEARC-200MSTI)
- Lincoln Electric Multiprocess Welders