Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V
Mfr # K3608-2
Zoro # G102485757
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,983.99
Free 30-Day Returns
Key Features
- Series Flextec 500X
- Phase Three-Phase
- Input Voltage 380V AC, 460V AC, 575V AC
- For Wire Type Aluminum, Flux-Cored, Solid
- Overall Height 18.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K3608-2
- Zoro # G102485757
- UPC # 015082863726
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Height | 18.8 in |
Overall Width | 14 in |
Max. Wire Diameter | 1/16 in (Aluminum), 5/64 in (Flux-Cored) |
Overall Depth | 27.5 in |
Maximum Wire Diameter | 1/16 in (Aluminum), 1/16 in (Solid), 5/64 in (Flux-Cored) |
Description
Multiprocess Welder, Series Flextec 500X, Input Voltage 380V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 500 A, TIG Welding Maximum Output Current 500 A, MIG Welding Maximum Output Current 500 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- XTRWELD E6013 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013156-10)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb. (41R343)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- FORNEY Forney Easy Weld 140 MP Multi-Process MIG/Stick/TIG Welder - 140A - 120V - 1/4" Welding Capacity (271)
- Lincoln Electric Multiprocess Welders