Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, CC/CV, 360 A, 50/60 Hz
Mfr # K4785-1
Zoro # G109990940
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$14,943.99
Free 30-Day Returns
Key Features
- Series Power MIG 360MP
- Phase Single-Phase
- Input Voltage 208V AC, 230V AC, 460V AC, 575V AC
- Features Aluminum Pulse Process, Multi-Process Capable, Synergic Control
- Includes 3/4 in Drive Roll Kit, SuperGlaze(R) 5554, 12F to 7M Adapter, POWER MIG(R) 360MP Multi-Process Welder, 25 ft Magnum PRO AL FC 225 Air 12P FT, Aluminum Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4785-1
- Zoro # G109990940
- UPC # 015082951829
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | 0.035 in (Aluminum), 0.04 in (Solid), 0.045 in (Flux-Cored) |
Power Cord Length | 10 ft |
Overall Width | 18 in |
Overall Height | 37.3 in |
Minimum Wire Diameter | 0.023 in (Solid), 0.035 in (Flux-Cored), 3/64 in (Aluminum) |
Overall Depth | 40.4 in |
Description
Multiprocess Welder, Series Power MIG 360MP, Input Voltage 208V AC, 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 310 A, TIG Welding Maximum Output Current 360 A, MIG Welding Maximum Output Current 360 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0364)
- HONEYWELL NORTH FibreMetal QuickLok Helmet Adapter Kit (FM4001)
- TWECO Cable Connector, Male, Single Point, PK2 (94251210)
- VICTOR Acetylene Cutting Tip (0330-0002)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- BLUE DEMON BLUEARC 140MSI, INVERTER WELDING MACHINE, MIG AND STICK CAPABLE (BLUEARC-140MSI)
- Lincoln Electric Multiprocess Welders