Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, CC/CV, 360 A, 50/60 Hz
Mfr # K4784-1
Zoro # G809990950
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$13,168.99
Free 30-Day Returns
Key Features
- Series Power MIG 360MP
- Phase Single-Phase
- Input Voltage 208V AC, 230V AC, 460V AC, 575V AC
- Standards CSA Standards
- Features Aluminum Pulse Process, Multi-Process Capable, Synergic Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4784-1
- Zoro # G809990950
- UPC # 015082951812
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Minimum Wire Diameter | 0.023 in (Solid), 0.035 in (Flux-Cored), 3/64 in (Aluminum) |
Overall Width | 18 in |
Maximum Wire Diameter | 0.035 in (Aluminum), 0.04 in (Solid), 0.045 in (Flux-Cored) |
Power Cord Length | 10 ft |
Overall Height | 37.3 in |
Overall Depth | 40.4 in |
Description
Multiprocess Welder, Series Power MIG 360MP, Input Voltage 208V AC, 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 310 A, TIG Welding Maximum Output Current 360 A, MIG Welding Maximum Output Current 360 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #4 (0331-0017) (4-3-101)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- BLUE DEMON BLUEARC 200MSTI MULTI-PROCESS 200A INVERTER WELDING MACHINE, LCD SCREEN (BLUEARC-200MSTI)
- Lincoln Electric Multiprocess Welders