Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, CC/CV, 350 A, 50/60 Hz
Mfr # K4934-1
Zoro # G110133343
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$18,222.99
Free 30-Day Returns
Key Features
- Series Power Wave 300C
- Phase Single-/Three-Phase
- Input Voltage 200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC
- Stick Welding Output @ Duty Cycle 280 A @ 31.2 V, 100%, 325 A @ 33 V, 40%
- Stick Welding Minimum Output Current 280 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4934-1
- Zoro # G110133343
- UPC # 015082959733
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Minimum Wire Diameter | 0.045 in (Solid), 0.052 in (Flux-Cored), 3/64 in (Aluminum) |
Maximum Wire Diameter | 0.025 in (Solid), 0.03 in (Aluminum), 0.035 in (Flux-Cored) |
Overall Depth | 39.6 in |
Overall Width | 20.65 in |
Overall Height | 39.67 in |
Power Cord Length | 10 ft |
Description
Multiprocess Welder, Series Power Wave 300C, Input Voltage 200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 325 A, TIG Welding Maximum Output Current 325 A (Single-Phase/Three-Phase)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Shade 9 to 13, Tan/Red (K3190-1)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- Lincoln Electric Multiprocess Welders