Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, CC/CV, 350 A, 50/60 Hz
Mfr # K4488-1
Zoro # G010133238
product price: $17,610.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$17,610.99
Free 30-Day Returns
Key Features
- Series Power Wave 300C
- Phase Single-/Three-Phase
- Input Voltage 200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC
- MIG Welding Minimum Output Current 40 A
- Minimum Wire Feed Speed 50 in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4488-1
- Zoro # G010133238
- UPC # 015082869827
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Height | 39.67 in |
Power Cord Length | 10 ft |
Overall Width | 20.65 in |
Maximum Wire Diameter | 0.025 in (Solid), 0.03 in (Aluminum), 0.035 in (Flux-Cored) |
Minimum Wire Diameter | 0.045 in (Solid), 0.052 in (Flux-Cored), 3/64 in (Aluminum) |
Overall Depth | 39.6 in |
Description
Multiprocess Welder, Series Power Wave 300C, Input Voltage 200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 325 A, TIG Welding Maximum Output Current 325 A (Single-Phase/Three-Phase)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12401556)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- CASTOLIN EUTECTIC 2Mm 5Kg Electrode (3316 L)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- Lincoln Electric Multiprocess Welders