Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, CC/CV, 220 A, 60 Hz
Mfr # K4877-1
Zoro # G809991018
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Power MIG 215 MPi
- Phase Single-Phase
- Input Voltage 120V AC, 230V AC
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Application Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Repair Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4877-1
- Zoro # G809991018
- UPC # 015082962641
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Width | 10.88 in |
Minimum Wire Diameter | 0.025 in (Solid), 0.03 in (Flux-Cored) |
Overall Depth | 23.14 in |
Overall Height | 15.08 in |
Maximum Wire Diameter | 0.035 in (Solid), 0.045 in (Flux-Cored) |
Power Cord Length | 7 ft |
Description
Multiprocess Welder, Series Power MIG 215 MPi, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 175 A, TIG Welding Maximum Output Current 175 A, MIG Welding Maximum Output Current 220 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade T (PW14-25T)
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- VACULA AUTOMOTIVE PRODUCTS $(11-208-9960) Rubber Tip Nozzle 3pc Set (VP10-4013)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LONGEVITY TIGWELD 200D, 110V/220V DC 200 Amp TIG / 180 Amp STICK Welder (880366)
- Lincoln Electric Multiprocess Welders