Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, 6-50P Plug, 48 lb
Mfr # K4878-1
Zoro # G509615788
product price: $4,387.99
/ea
Free Shipping & Returns
$4,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Power MIG 215 MPi
- Phase Single-Phase
- Input Voltage 120V AC, 230V AC
- Application Automotive, Brewery, Distillery, General Fabrication, Maintenance, Repair
- Includes 0.025 - 0.03 in. (0.6 - 0.8 mm) and 0.035 in. (0.9 mm) Drive Rolls, 0.025 - 0.035 in. (0.6 - 0.9 mm) and 0.045 in. (1.1 mm) Wire Guides, 0.025 in. (0.6 mm) and 0.035 in. (0.9 mm) Contact Tips, 0.03 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls, 230V to 120V power cord adapter, Adjustable Gas Regulator and Hose, Electrode Holder and Lead Assembly, Foot Amptrol (K870), Gas and Gasless Nozzles, Gun Cable Liner (pre-installed in gun), Magnum PRO 175L Gun 10 ft. (3.0 m) (K4076-1), Parts Kit for PTA-17V TIG Torch (KP508), PTA-17 Ultra-Flex TIG Torch 12.5 ft. (3.8 m) (K1782-1), Sample 2 lb (0.91 kg) Spool of SuperArc L-56 Mild Steel MIG Wire, Spindle Adapter, Twist Mate TIG Torch Adapter ( K1622-1), Work Cable and Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4878-1
- Zoro # G509615788
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Depth | 23.1 in |
Maximum Wire Diameter | 0.035 in (Aluminum), 0.035 in (Solid), 0.045 in (Flux-Cored) |
Overall Height | 15.1 in |
Overall Width | 10.9 in |
Power Cord Length | 7 ft |
Minimum Wire Diameter | 0.023 in (Mild Steel), 0.025 in (Stainless Steel), 0.030 in (Aluminum), 0.030 in (Flux-Cored) |
Description
Multiprocess Welder, Series Power MIG 215 MPi, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 175 A, TIG Welding Maximum Output Current 175 A, MIG Welding Maximum Output Current 220 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #14 (MP4H14)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- SIEVERT Igniter, Plastic/Metal (63643)
- HAKKO PCB Holder, allows 360° use, has five different height settings (C1390C)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- LINCOLN ELECTRIC Multiprocess Welder, Three-Phase (K4271-2)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- NLC LENCO Welder Mark Ii (20400)
- Lincoln Electric Multiprocess Welders