Shop All MIG Welders
Lincoln Electric
Multiprocess Welder, 50/60 Hz, Flextec
Mfr # K4273-1
Zoro # G210724199
product price: $8,784.99
/ea
Free Shipping & Returns
$8,784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Flextec
- Input Voltage 208V AC, 240V AC, 400V AC, 460V AC, 575V AC
- Phase Single-/Three-Phase
- Welding Processes Flux-Cored Welding (FCAW), Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4273-1
- Zoro # G210724199
- UPC # 015082853024
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Depth | 24 in |
Overall Width | 13 in |
Overall Height | 17 in |
Power Cord Length | 8 1/2 ft |
Minimum Wire Diameter | 0.023 in (Mild Steel), 0.030 in (Stainless Steel), 0.035 in (Aluminum), 0.035 in (Flux-Cored) |
Maximum Wire Diameter | 1/16 in (Aluminum), 1/16 in (Mild Steel), 1/16 in (Stainless Steel), 5/64 in (Flux-Cored) |
Description
Multiprocess Welder, Series Flextec, Input Voltage 208V AC, 240V AC, 400V AC, 460V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC, CV, Polarity AC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A, TIG Welding Maximum Output Current 425 A, MIG Welding Maximum Output Current 425 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC MASKING MACH 4 STATION MAXI (AOASMS2)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5800C)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC Welder (K5255-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W (SP-140T)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- Lincoln Electric MIG Welders