Shop All Welding Gloves
Lincoln Electric
MIG/Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # KH783
Zoro # G4445850
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH783
- Zoro # G4445850
- UPC # 725636420106
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 13 3/4 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Leather |
Glove Leather Grade | A |
Palm Material | leather |
Thumb Style | Wing |
Lining Material | Red Jersey |
Design | Fully Welted |
Glove Cut | Gunn |
Color | Black |
Stitching Material | Kevlar(R) |
Leather Palm Process | Split |
Glove Liner Material | Red Jersey |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 13 3/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black/Red, Cuff Material Cowhide, Design Fully Welted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange, Spandex (EXO-HSO-04-L)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJY5)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH643)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (KH962)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- Lincoln Electric Welding Gloves