Shop All Welding Gloves
Lincoln Electric
MIG/Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # KH643
Zoro # G4445878
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KH643
- Zoro # G4445878
- UPC # 725636098640
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Leather |
Glove Leather Grade | A |
Palm Material | leather |
Thumb Style | Wing |
Lining Material | Cotton |
Stitching Material | Kevlar(R) |
Color | Red |
Design | Fully Welted |
Glove Cut | Gunn |
Leather Palm Process | Split |
Glove Liner Material | Cotton |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Red, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Red/Black, Cuff Material Cowhide, Design Fully Welted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK106-200)
- FALLTECH Beam Anchor, 19 in. L, Aluminum (7535)
- LYLE Safety Sign, 7" W, 10" H, 0.040" Thickness (U1-1010-NA_7x10)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- LINCOLN ELECTRIC Lincoln Electric LEW-KH642 Red Deluxe Gloves (LEW-KH642)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3231-M)
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- Lincoln Electric Welding Gloves