Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, L-56, .045, Spool
Mfr # ED025946
Zoro # G4651376
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 44 lb
- Welding Wire Type Solid
- Series SuperArc L-56
- Diameter 0.045 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED025946
- Zoro # G4651376
- UPC # 015082047218
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 44 lb |
Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Width | 2 1/16 in |
Arbor Hole Diameter | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Kit, 25W, Iron Plated Copper Tip (PSK25)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 11 lb (70S602311)
- POWERWELD Harris Style 18" Straight Cutting Torch, Acetylene (PW62-3E-180)
- LINCOLN ELECTRIC Metal-Cored Wire, Fiber Spool, 0.045" Dia (ED030554)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 33 lb (ED034272)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- Lincoln Electric MIG Welding Wire