Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, L-50, .035, Spool
Mfr # ED032924
Zoro # G4666697
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Material Carbon Steel
- Application Clean To Light Mill Scale Base Material, Pipeline, Pressure Vessels And Structural Steel, Sheet Metal To 380 - 485 Mpa (55 - 70 Ksi) Yield Strength Material
- Container Type Spool
- Series SuperArc L-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032924
- Zoro # G4666697
- UPC # 015082881935
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 33 lb |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Diameter | 12 in |
Description
Mig Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- LINCOLN ELECTRIC MIG Welding Wire, ER310, 0.035", 33 lb (ED035085)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- Lincoln Electric MIG Welding Wire