Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, L-50, .030, Spool
Mfr # ED032923
Zoro # G4691102
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SuperArc L-50
- Welding Method GMAW
- Container Type Spool
- Material Carbon Steel
- AWS Classification ER70S-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED032923
- Zoro # G4691102
- UPC # 015082881928
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 33 lb |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 2 in |
Description
Mig Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Inside Protection Plate, PK5 (06-0200-10)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiFe-Cl, 1 lb. (41R176)
- WESTERN ENTERPRISES CGA 580 NUT/PLUG 1 PC ASSY, 10PK (CP-580)
- HOBART FILLER METALS TIG Welding Rod, ER80S, 3/32, 1 lb (S301837-G17)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .045", 33 lb (ED037303)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED030631)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- Lincoln Electric MIG Welding Wire