Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ERCuSi-A, 0.035", 33 lb
Mfr # ED036805
Zoro # G003497910
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Shielding Gas 100% Argon
- Spool Type Plastic Spool
- Spool Width 4 3/16 in
- Wire Diameter 0.035 in
- Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED036805
- Zoro # G003497910
- UPC # 015082837598
- Country of Origin Peru
- Category MIG Welding Wire
Dimensions
Spool Width | 4 3/16 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Details
Compatible Shielding Gas | 100% Argon |
Spool Type | Plastic Spool |
Item | MIG Welding Wire |
Wire Type | Solid |
Yield Strength (As Welded) | 26.5 ksi |
Elongation (As Welded) | 58.8% |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Welding Current Designation | AC, DCEP |
Material | Copper |
Shielding Type | Gas-Shielded |
AWS Classification | ERCuSi-A |
Process | MIG Welding (GMAW) |
For Material Type | Brass to Copper, Copper to Copper |
Tensile Strength (As Welded) | 54.25 ksi |
Series | SuperGlaze SiBR |
Weight | 33 lb |
Standards | AWS A5.7 |
Tensile Strength (Minimum Required) | 50 ksi |
For Joining | Brass to Copper, Copper to Copper |
For Metal Type | Brass to Copper, Copper to Copper |
Description
MIG Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 54.25 ksi, Yield Strength (As Welded) 26.5 ksi, Spool Type Plastic Spool, Series SuperGlaze SiBR, Weight 33 lb, For Material Type Brass to Copper, Copper to Copper, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (41V29R)
- POWERWELD Replacement Spool with O-Rings for RK4000 (94-801-011)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- TECHSPRAY Silicone Conformal Coating (2102-12S)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .030, Spool (KH513)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED031409)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED030583)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED015790)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .045" x 33 lb (70S604533)
- Lincoln Electric MIG Welding Wire