Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER80S-D2, 0.045", 33 lb
Mfr # ED031414
Zoro # G003497774
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Type Solid
- Finish/Coating Copper-Coated
- Wire Diameter 0.045 in
- For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336
- Elongation (Minimum Required) 17 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031414
- Zoro # G003497774
- UPC # 015082632124
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Description
MIG Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 95 ksi (100 Percent Carbon Dioxide), 106 ksi (95 Percent Argon/5 Percent Oxygen), 102 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 94 ksi (95 Percent Argon/5 Percent Oxygen), 90 ksi (75 Percent Argon/25 Percent Carbon Dioxide)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Master Appliance MRA-10449 2 oz Ultratane Butane Fuel (MRA-10449)
- GVS-RPB Welding Helmet (15-015-21)
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .035, Spool (ED030584)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED030583)
- LINCOLN ELECTRIC Welding Wire (ED021193)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .045", 33 lb (ED037303)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- Lincoln Electric MIG Welding Wire