Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER80S-D2, 0.035", 33 lb
Mfr # ED031413
Zoro # G103497728
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Diameter 0.035 in
- AWS Classification ER80S-D2
- Spool Width 4 1/4 in
- Wire Type Solid
- Finish/Coating Copper-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031413
- Zoro # G103497728
- UPC # 015082632117
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Description
MIG Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 95 ksi (100 Percent Carbon Dioxide), 106 ksi (95 Percent Argon/5 Percent Oxygen), 102 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 94 ksi (95 Percent Argon/5 Percent Oxygen), 90 ksi (75 Percent Argon/25 Percent Carbon Dioxide)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Solder No Lead Rosin1/4 (62963)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- LINCOLN ELECTRIC Stick Electrode, Wrsld FRGMNG, 1/4", 10 lb (ED033133)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED034270)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- Lincoln Electric MIG Welding Wire