Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER80S-B2, 0.035", 10 lb
Mfr # ED034469
Zoro # G503497984
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation (Minimum Required) 19 %
- Shielding Type Gas-Shielded
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Spool Diameter 8 in
- Spool Type Plastic Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034469
- Zoro # G503497984
- UPC # 015082564159
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Width | 2 3/16 in |
Description
MIG Welding Wire, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 100 to 108 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 84 ksi, Spool Type Plastic Spool, Series SuperArc Orbital TIG ER80S-B2, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTW18 & PTW20 (K1622-4)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1133)
- BLUE DEMON ROD STORAGE TUBE, 2IN X 36IN, PURPLE (RST-36-PURPLE)
- OPTREL Magnifying Lens 2.00, For OPTREL Helmets (5000.052)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED034270)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.035", 33 lb (MG606035667)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 0.045", 25 lb (ED031116)
- BLUE DEMON SS Flux Cored, Gasless Wire, 0.045x10lb. (308LFCO-045-10)
- Lincoln Electric MIG Welding Wire