Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 1/16", 44 lb
Mfr # ED036220
Zoro # G103497988
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Diameter 12 in
- Yield Strength (As Welded) 66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
- Shielding Type Gas-Shielded
- Arbor Hole Diameter 2 in
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED036220
- Zoro # G103497988
- UPC # 015082614755
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.063 in |
Spool Width | 4 5/16 in |
Wire Diameter | 1/16 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50F)
- GOSS REG, LP CGA510 w/ GAUGE B OUTLET (EP-70G)
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (14972)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- LINCOLN ELECTRIC Welding Wire (ED011815)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC Wire Spool, .052 Weld, 44 lb. (ED031916)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED031411)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- Lincoln Electric MIG Welding Wire