Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 1/16", 44 lb
Mfr # ED032968
Zoro # G303497986
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Spool Type Steel Spool
- Arbor Hole Diameter 2 1/16 in
- Series SuperArc L-59
- Tensile Strength (As Welded) 82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide), 83 ksi (90% Argon/10% Carbon Dioxide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032968
- Zoro # G303497986
- UPC # 015082883298
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 1/16 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.063 in |
Spool Width | 4 1/4 in |
Wire Diameter | 1/16 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx2, PK50 (SGP-2.0)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600)
- XTRWELD SELECT NI 99 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI99125-1DP)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-564-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED015790)
- LINCOLN ELECTRIC Wire Spool, .052 Weld, 44 lb. (ED031916)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .023" x 10 lb (308L02310)
- Lincoln Electric MIG Welding Wire