Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.052", 44 lb
Mfr # ED021278
Zoro # G903497867
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish/Coating Copper-Coated
- Weight 44 lb
- Material Carbon Steel
- Wire Diameter 0.052 in
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED021278
- Zoro # G903497867
- UPC # 015082042749
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.052 in |
Spool Width | 4 5/16 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Wire Diameter | 0.052 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3487)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- SMITH EQUIPMENT Propane/Natural Gas Saver, Shuts Off Gas (WDW104)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 11 (BDWH-TRUEVIEW-3395-ADF-11)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .045, Spool (ED025946)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED031412)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 33 lb (ED034272)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-2)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- Lincoln Electric MIG Welding Wire