Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.045", 44 lb
Mfr # ED033703
Zoro # G503497922
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength (Minimum Required) 58 ksi
- Elongation (Minimum Required) 22 %
- Arbor Hole Diameter 2 in
- Spool Type Fiber Spool
- Shielding Type Gas-Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033703
- Zoro # G503497922
- UPC # 015082914831
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Width | 4 5/16 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V25)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 5 lb. (ENI99-332-05)
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 1/8, Brown, 10PK (WTZIRC3125)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.035", 44 lb (EDS30778)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .045", 33 lb (ED037303)
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- Lincoln Electric MIG Welding Wire