Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.045", 44 lb
Mfr # ED033328
Zoro # G403501248
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Diameter 0.045 in
- Yield Strength (As Welded) 64 ksi (100% Carbon Dioxide), 67 ksi (75% Argon/25% Carbon Dioxide), 68 ksi (90% Argon/10% Carbon Dioxide), 66 ksi (98% Argon/2% Oxygen)
- Arbor Hole Diameter 2 in
- Tensile Strength (Minimum Required) 70 ksi
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033328
- Zoro # G403501248
- UPC # 015082907215
- Country of Origin Germany
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 5/16 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, MTHP, 1, Size 1 (0333-0354)
- WELLER Solder Pencil Wp120 120W 24V (T0052919399N)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30510)
- FLANGE WIZARD Two Hole Pin, Medium, Threaded (42050-T)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED023334)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033704)
- LINCOLN ELECTRIC Welding Wire (ED021193)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.035", 33 lb (MG606035667)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.045", 33 lb (MG606045667)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED015790)
- Lincoln Electric MIG Welding Wire