Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.045", 44 lb
Mfr # ED021276
Zoro # G003497965
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Width 4 5/16 in
- Tensile Strength (As Welded) 81 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide), 84 ksi (90% Argon/10% Carbon Dioxide), 82 ksi (98% Argon/2% Oxygen)
- Series SuperArc L-56
- Elongation (Minimum Required) 22 %
- Spool Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED021276
- Zoro # G003497965
- UPC # 015082042725
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 5/16 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E71T-11 .045 x 10Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11045-10)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3099-73)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (249929)
- WELLER Single Flat Tip 1/8 In. (TPSI3)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.035", 33 lb (MG606035667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED032968)
- XTRWELD E71T-1M/C .035 x 33Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1035-33)
- Lincoln Electric MIG Welding Wire