Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.045", 33 lb
Mfr # ED034271
Zoro # G703497906
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation (As Welded) 28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
- Process MIG Welding (GMAW)
- Standards AWS A5.18, MIL-E-23765/1D: MIL-70S-6
- Compatible Shielding Gas 100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
- Arbor Hole Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034271
- Zoro # G703497906
- UPC # 015082554242
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Spool Width | 4 3/16 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Wire Clamp (53N04)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK100 (2301-100)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R231)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, American Eagle (WHAM3030AE)
- LINCOLN ELECTRIC MIG Welding Wire, Carbon Steel, 44 lb. (ED021274)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 33 lb (ED031408)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- Lincoln Electric MIG Welding Wire