Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.045", 33 lb
Mfr # ED031412
Zoro # G503497724
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Diameter 11 13/16 in
- Spool Type Steel Spool
- Tensile Strength (As Welded) 81 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide), 84 ksi (90% Argon/10% Carbon Dioxide), 82 ksi (98% Argon/2% Oxygen)
- Wire Type Solid
- Process MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031412
- Zoro # G503497724
- UPC # 015082632100
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- XTRWELD LENS45PCL Lens, Cover Plate, Clear, Polycarbonate (LENS45P-CL)
- GROTE Solder Flux (84-9608)
- LINCOLN ELECTRIC Innershield NR-211-MP Flux-Core Welding Wire - Mild Steel, All Position - 0. 030 in. - 1 lbs Spool (LI379809)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 33 lb (ED031408)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.035", 44 lb (EDS30778)
- BLUE DEMON High Strength/Impact Wire, 0.035, 33lb. (ER100S1-035-33)
- Lincoln Electric MIG Welding Wire