Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.035", 500 lb
Mfr # ED032904
Zoro # G203497918
product price: $2,235.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,235.99
Free 30-Day Returns
Key Features
- Yield Strength (Minimum Required) 58 ksi
- Process MIG Welding (GMAW)
- Tensile Strength (Minimum Required) 70 ksi
- Compatible Shielding Gas 100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide, 98% Argon/2% Oxygen
- Spool Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032904
- Zoro # G203497918
- UPC # 015082880679
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- PLATO Tip Cleaning Sponge (CS-14)
- MILWAUKEE TOOL Soldering Iron Kit, 90W, Pistol Grip (2488-21, 48-11-2440)
- UNIWELD INLET NIPPLE BS341 1/4in - 18 NPT (BSP12-2)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 33 lb (ED034272)
- LINCOLN ELECTRIC Stick Electrode, Wrsld FRGMNG, 1/4", 10 lb (ED033133)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- ALCOTEC ER4043 3/64 16# Spool Alum MIG Wire (404316047)
- Lincoln Electric MIG Welding Wire