Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.035", 44 lb
Mfr # ED033704
Zoro # G203501233
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation (As Welded) 29% (100% Carbon Dioxide), 27% (75% Argon/25% Carbon Dioxide), 28% (90% Argon/10% Carbon Dioxide), 27% (98% Argon/2% Oxygen)
- Yield Strength (As Welded) 64 ksi (100% Carbon Dioxide), 67 ksi (75% Argon/25% Carbon Dioxide), 68 ksi (90% Argon/10% Carbon Dioxide), 66 ksi (98% Argon/2% Oxygen)
- Arbor Hole Diameter 2 in
- Shielding Type Gas-Shielded
- Process MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED033704
- Zoro # G203501233
- UPC # 015082914848
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Width | 4 5/16 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/16", PK50 (22033003HC)
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP9/WP20) (13N23)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHE9, PK2 (9301-2X)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 0.035", 33 lb (ED035071)
- LINCOLN ELECTRIC Wire Spool, .045 Ultracore 71A85 M2, 33 lb (ED031663)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- BLUE DEMON Aluminum, Weld Wire, 1/16", 1lb. Tube (ER1100-063-01T)
- Lincoln Electric MIG Welding Wire