Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.035", 44 lb
Mfr # ED033033
Zoro # G503498035
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength (Minimum Required) 70 ksi
- Elongation (Minimum Required) 22 %
- Elongation (As Welded) 28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
- Spool Width 4 5/16 in
- Weight 44 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED033033
- Zoro # G503498035
- UPC # 015082885742
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 5/16 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Casters For H D Welding Screens (54600HD)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED036220)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 10 lb (ED036444)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED030282)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- POWERWELD MIG Wire, Aluminum, ER5356, .035" x 16 lb Spool (535603516)
- Lincoln Electric MIG Welding Wire