Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.035", 44 lb
Mfr # ED032366
Zoro # G303501249
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength (Minimum Required) 58 ksi
- For Material Type Carbon Steel to Carbon Steel
- Welding Current Designation DCEP
- Finish/Coating Copper-Coated
- Yield Strength (As Welded) 66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED032366
- Zoro # G303501249
- UPC # 015082687940
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 1/4 in |
Wire Diameter | 0.035 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- LA-CO WaterSoluble, All Weather Flux, 1 lb (22107)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- WELLER Filter Set, For 5WAC0 (T0058762701)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .045", 33 lb (ED037303)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- LINCOLN ELECTRIC MIG Welding Wire, 44 lb., Super Arc (ED025945)
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- Lincoln Electric MIG Welding Wire