Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.035", 33 lb
Mfr # ED034270
Zoro # G203498014
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process MIG Welding (GMAW)
- Yield Strength (As Welded) 66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
- AWS Classification ER70S-6
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- For Material Type Carbon Steel to Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034270
- Zoro # G203498014
- UPC # 015082554235
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 3/16 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LENS24GSH8 Lens, Filter Plate, Shade 8, Glass, 2 x 4.25 (LENS24G-SH8)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED035675)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- Lincoln Electric MIG Welding Wire