Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-6, 0.035", 33 lb
Mfr # ED031411
Zoro # G803497783
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Diameter 0.035 in
- Process MIG Welding (GMAW)
- Yield Strength (As Welded) 64 ksi (100% Carbon Dioxide), 67 ksi (75% Argon/25% Carbon Dioxide), 68 ksi (90% Argon/10% Carbon Dioxide), 66 ksi (98% Argon/2% Oxygen)
- Standards AWS A5.18, MIL-E-23765/1: MIL-70S-6
- Elongation (Minimum Required) 22 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031411
- Zoro # G803497783
- UPC # 015082632094
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Diameter | 11 13/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS HARRIS 97/3 Solder Wire (331918)
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- LINCOLN ELECTRIC MIG Welding Wire, Carbon Steel, 44 lb. (ED021274)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- Lincoln Electric MIG Welding Wire