Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-3, 0.045", 33 lb
Mfr # ED036879
Zoro # G903497898
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process MIG Welding (GMAW)
- Tensile Strength (Minimum Required) 70 ksi
- Wire Diameter 0.045 in
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- AWS Classification ER70S-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED036879
- Zoro # G903497898
- UPC # 015082842486
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002727)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010207)
- WESTWARD Soldering Iron Kit, 1000 F, 30-125 Watts (4UZZ9)
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED031409)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.045", 44 lb (EDS30779)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED023334)
- WESTWARD Mig Welding Wire, ER70S-2, 0.035, 2lb (24D966)
- Lincoln Electric MIG Welding Wire