Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-3, 0.045", 33 lb
Mfr # ED031409
Zoro # G503497861
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Diameter 0.045 in
- Weight 33 lb
- Standards AWS A5.18, MIL-3-23765/1: MIL-70S-3
- Elongation (Minimum Required) 22 %
- Shielding Type Gas-Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031409
- Zoro # G503497861
- UPC # 015082632070
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Spool Diameter | 11 13/16 in |
Spool Width | 4 1/4 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO HAKKO 190W Desoldering Station (FR-410)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- GVS-RPB Welding Helmet (15-015-21)
- MOTOR GUARD Magna-Spot 1500 Stud Kit (JO1500)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.035", 44 lb (EDS30778)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .045, Spool (ED025946)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- Lincoln Electric MIG Welding Wire