Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-3, 0.035", 33 lb
Mfr # ED031408
Zoro # G403497893
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish/Coating Copper-Coated
- Yield Strength (Minimum Required) 58 ksi
- AWS Classification ER70S-3
- Welding Current Designation DCEP
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031408
- Zoro # G403497893
- UPC # 015082632063
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.045", 44 lb (EDS30779)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP03)
- Lincoln Electric MIG Welding Wire