Shop All MIG Welding Wire
This Product is Discontinued
Lincoln Electric
MIG Welding Wire, ER70S-2, 0.035", 8 lb (Discontinued)
Mfr # ED033947
Zoro # G303497788
This Product is Discontinued
Key Features
- Tensile Strength (Minimum Required) 70 ksi
- Spool Width 1 3/4 in
- Wire Diameter 0.035 in
- For Material Type Carbon Steel to Carbon Steel
- Elongation (As Welded) 29%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED033947
- Zoro # G303497788
- UPC # 015082547640
- Country of Origin Netherlands
- Category MIG Welding Wire
Dimensions
Spool Width | 1 3/4 in |
Wire Diameter | 0.035 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 97 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 88 ksi, Spool Type Plastic Spool, Series SuperArc Orbital TIG L-52 N, Weight 8 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.