Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-2, 0.035", 33 lb
Mfr # ED037003
Zoro # G303501256
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation (Minimum Required) 22 %
- Shielding Type Gas-Shielded
- Spool Diameter 11 13/16 in
- Elongation (As Welded) 30%
- Arbor Hole Diameter 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED037003
- Zoro # G303501256
- UPC # 015082848662
- Country of Origin Netherlands
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series SuperArc L-52, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- LINCOLN ELECTRIC Welding Hose Kit, CGA, .1875 ID, 25 Ft L (K1859-2)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710)
- PROSKIT Flux Bottle, 2 pack (900-230)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- LINCOLN ELECTRIC LINCOLN 25ft Steel MIG Welding Liner (KP44-3545-25)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- Lincoln Electric MIG Welding Wire