Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER70S-2, 0.035", 10 lb
Mfr # ED033948
Zoro # G103497759
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Diameter 0.035 in
- Spool Width 2 3/16 in
- Tensile Strength (Minimum Required) 70 ksi
- Wire Type Solid
- Compatible Shielding Gas 100% Argon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033948
- Zoro # G103497759
- UPC # 015082541150
- Country of Origin Germany
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Spool Width | 2 3/16 in |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 97 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 88 ksi, Spool Type Plastic Spool, Series SuperArc Orbital TIG L-52 N, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50R)
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- NELSON STUD WELDING 1/2"-13 x Copper Alloy Chuck (500-001-014)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Solution, 1.3 gal. (54A066)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED034271)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 0.045", 25 lb (ED031116)
- LINCOLN ELECTRIC Metal-Cored Wire, Fiber Spool, 0.045" Dia (ED030554)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED023334)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- Lincoln Electric MIG Welding Wire