Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER5356, 3/64", 20 lb
Mfr # ED035675
Zoro # G603501246
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
- Weight 20 lb
- Arbor Hole Diameter 2 in
- For Material Type Aluminum to Aluminum
- Spool Diameter 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035675
- Zoro # G603501246
- UPC # 015082593197
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Spool Diameter | 11 7/8 in |
Wire Diameter | 0.047 in |
Spool Width | 4 in |
Wire Diameter | 3/64 in |
Details
For Material Grade | 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039 |
Weight | 20 lb |
For Material Type | Aluminum to Aluminum |
Tensile Strength (Minimum Required) | 38 ksi |
Compatible Shielding Gas | 100% Argon, 75% Argon/25% Helium |
Process | MIG Welding (GMAW) |
Shielding Type | Gas-Shielded |
Standards | AWS A5.10 |
Item | MIG Welding Wire |
Material | Aluminum |
AWS Classification | ER5356 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Spool Type | Plastic Spool |
Welding Current Designation | DCEP |
Wire Type | Solid |
Series | SuperGlaze HD 5356 |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Plastic Spool, Series SuperGlaze HD 5356, Weight 20 lb, For Material Type Aluminum to Aluminum, For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnify Lens With Diopter 1.50 (33N562)
- UNIWELD Carrying Stand for B Tank w/Tool Tray (502)
- COMPONENT HARDWARE CP Die Cast Mechanical Oven Latch (R35-3105-X)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 5 (CTIP6290-5)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- Lincoln Electric MIG Welding Wire