Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER5356, 3/64", 20 lb
Mfr # ED030282
Zoro # G703497760
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20 lb
- Compatible Shielding Gas 100% Argon, 75% Argon/25% Helium
- Spool Diameter 11 7/8 in
- Process MIG Welding (GMAW)
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED030282
- Zoro # G703497760
- UPC # 015082772738
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 7/8 in |
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.047 in |
Wire Diameter | 3/64 in |
Details
Weight | 20 lb |
Compatible Shielding Gas | 100% Argon, 75% Argon/25% Helium |
Item | MIG Welding Wire |
Process | MIG Welding (GMAW) |
Welding Current Designation | DCEP |
Series | SuperGlaze 5356 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Standards | AWS A5.10 |
For Material Grade | 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039 |
Tensile Strength (Minimum Required) | 38 ksi |
Spool Type | Plastic Spool |
Wire Type | Solid |
Material | Aluminum |
Shielding Type | Gas-Shielded |
For Material Type | Aluminum to Aluminum |
AWS Classification | ER5356 |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Plastic Spool, Series SuperGlaze 5356, Weight 20 lb, For Material Type Aluminum to Aluminum, For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/8, Blue, 10PK (WTLAN20125)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #5 (0330-0008) (5-1-101)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- Lincoln Electric MIG Welding Wire