Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER5356, 0.035", 16 lb
Mfr # ED028385
Zoro # G403497855
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Type Gas-Shielded
- AWS Classification ER5356
- Process MIG Welding (GMAW)
- For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED028385
- Zoro # G403497855
- UPC # 015082500652
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Diameter | 11 7/8 in |
Wire Diameter | 0.035 in |
Details
Shielding Type | Gas-Shielded |
AWS Classification | ER5356 |
Process | MIG Welding (GMAW) |
For Material Grade | 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039 |
Material | Aluminum |
Spool Type | Plastic Spool |
Standards | AWS A5.10 |
Weight | 16 lb |
Welding Current Designation | DCEP |
For Material Type | Aluminum to Aluminum |
Tensile Strength (Minimum Required) | 38 ksi |
Series | SuperGlaze 5356 |
Wire Type | Solid |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Compatible Shielding Gas | 100% Argon, 75% Argon/25% Helium |
Item | MIG Welding Wire |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Spool Type Plastic Spool, Series SuperGlaze 5356, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Plastic Welder Kit with 200 Staples (75-PT2006)
- WELLER Soldering Tip, PK 2 (6160)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-050)
- POWERWELD Oxweld Style Cutting Tip, Acetylene, #4 (1502-4)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .045", 33 lb (ED037303)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033033)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/16X36", 10lb (RG45-063-10T)
- Lincoln Electric MIG Welding Wire