Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER4047, 3/64", 16 lb
Mfr # EDS28417
Zoro # G303497832
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wire Type Solid
- Spool Width 4 in
- Arbor Hole Diameter 2 in
- Compatible Shielding Gas 100% Argon, 75% Argon/25% Helium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # EDS28417
- Zoro # G303497832
- UPC # 015082730721
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.047 in |
Spool Diameter | 11 7/8 in |
Wire Diameter | 3/64 in |
Details
Material | Aluminum |
Wire Type | Solid |
Compatible Shielding Gas | 100% Argon, 75% Argon/25% Helium |
Tensile Strength (Minimum Required) | 27 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Welding Current Designation | DCEP |
For Material Grade | 4006, 4007, 4015, 4032, 4043, 4047, 4543 |
AWS Classification | ER4047 |
Shielding Type | Gas-Shielded |
Spool Type | Plastic Spool |
Process | MIG Welding (GMAW) |
Series | SuperGlaze 4047 |
Weight | 16 lb |
Standards | AWS A5.10 |
For Material Type | Aluminum to Aluminum |
Item | MIG Welding Wire |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
MIG Welding Wire, AWS Classification ER4047, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Plastic Spool, Series SuperGlaze 4047, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 4006, 4007, 4015, 4032, 4043, 4047, 4543, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Tensile Strength (Minimum Required) 27 ksi, Compatible Shielding Gas 100 Percent Argon, 75 Percent Argon/25 Percent Helium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Helmet Grind Shield, Replacement (258979)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LONGEVITY SPOOLGUN 140, Aluminum Welding Capable MIG Gun (880176)
- WELLER Solder Wire (T0051404799)
- LINCOLN ELECTRIC Welding Wire (ED011815)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .030 in Diameter x 10 Pound Spool (42286)
- Lincoln Electric MIG Welding Wire