Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER4043, 0.035", 16 lb
Mfr # ED028395
Zoro # G903501250
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Plastic Spool
- AWS Classification ER4043
- Welding Current Designation DCEP
- Standards AWS A5.10
- Compatible Shielding Gas 100% Argon, 75% Argon/25% Helium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED028395
- Zoro # G903501250
- UPC # 015082500751
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Spool Diameter | 11 7/8 in |
Wire Diameter | 0.035 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Details
Spool Type | Plastic Spool |
AWS Classification | ER4043 |
Welding Current Designation | DCEP |
Standards | AWS A5.10 |
Compatible Shielding Gas | 100% Argon, 75% Argon/25% Helium |
Weight | 16 lb |
Shielding Type | Gas-Shielded |
Item | MIG Welding Wire |
Process | MIG Welding (GMAW) |
Tensile Strength (Minimum Required) | 29 ksi |
Wire Type | Solid |
For Material Grade | 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951 |
For Material Type | Aluminum to Aluminum |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Series | SuperGlaze 4043 |
Material | Aluminum |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Spool Type Plastic Spool, Series SuperGlaze 4043, Weight 16 lb, For Material Type Aluminum to Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Brazing Outfit (KC100P)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 10 lb. (41R354)
- TWECO Cable Connector, Set (94251225)
- STEINER Orange Welding Curtain, 72"X81Yd Roll (338-72R)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP35-40-15)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.035", 33 lb (MG606035667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033704)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb. (20AP73)
- Lincoln Electric MIG Welding Wire