Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER316Si/LSi, .045", 33 lb
Mfr # ED037303
Zoro # G003501235
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Wire Type Solid
- AWS Classification ER316, ER316L, ER316LSi, ER316Si
- Process MIG Welding (GMAW)
- Yield Strength (Minimum Required) 64 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED037303
- Zoro # G003501235
- UPC # 015082869100
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Description
MIG Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series Blue Max MIG 316LSi, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Conformal Coating Remover (2510-N)
- UNIWELD Micro 6000 Miniature Tip (MTW-2)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- LINCOLN ELECTRIC Innershield NR-211-MP Flux-Core Welding Wire - Mild Steel, All Position - 0. 030 in. - 1 lbs Spool (LI379809)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED035675)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- BLUE DEMON Silicon Bronze, Weld Wire, .045, 33lb Spool (SILBRZ-045-33)
- Lincoln Electric MIG Welding Wire